I/O Module, 4 Isolated, Analog Input, 80mA, 24VDC, Extended Range

Item #: 210633
Cat #: 1794-IF4IXT
UPC: 612598592579
Sign In or Register to view pricing and more.
Documents & Guides
I/O Module, Flex I/O, 4 Isolated, Analog Inputs, 80 mA, 24 Volt DC, Extended Temperature Range

Overview

I/O Module, Flex I/O, 4 Isolated, Analog Inputs, 80 mA, 24 Volt DC, Extended Temperature Range
Our Bulletin 1794 FLEX™ I/O modules offer flexibility for your application with digital, analog, HART analog, and specialty I/O, with 4…32 points per module. You can mix and match digital and analog I/O with mounting and wiring options.
Also known as: 612598592579, 1794-IF4IXT

Specifications

Volts DC: 24
Type: I/O Module
Amps: 0.800
Volts DC: 24
Amps: 0.800
Type: I/O Module

Customer Reviews

No reviews for this product
(0)