Enclosure 24.00x20.00x8.00

Item #: 21064

Cat #: CFM24208

UPC: 783510795108

Sign In or Register to view pricing and more.
Concept Flush-Mounted Enclosures, 24.00x20.00x8.00, Gray, Steel

Overview

Concept Flush-Mounted Enclosures, 24.00x20.00x8.00, Gray, Steel

Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish.

Also known as: 783510795108, CFM24208

Specifications

IP/NEMA Rating: IP66, NEMA 12
Depth: 8 in
Height: 24 in
Color: Gray
Width: 20 in
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 12
Height: 24 in
Width: 20 in
Finish: Powder Coated
Depth: 8 in
Color: Gray
Material: Steel