Breaker, Miniature, 5A, 2P, 480Y/277VAC, 65VDC

Item #: 21067

Cat #: 1492-GS2G050

UPC: 662072986141

to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, 5 Amp, 2 Pole, 480Y/277 Volt AC, 65 Volt DC, DIN Rail Mount

Overview

Miniature Circuit Breaker, 5 Amp, 2 Pole, 480Y/277 Volt AC, 65 Volt DC, DIN Rail Mount
Also known as: 662072986141, 1492-GS2G050

Specifications

Poles: 2
Amps: 5
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 65
Poles: 2
Family / Style: 1492
Mounting: DIN Rail
Amps: 5
Volts AC: 277, 480Y
Volts DC: 65