Sensor, Photoelectric, Diffuse Mode, Infrared LED, 10 - 30VDC

Item #: 210798

Cat #: T18SP6DQ

UPC:

to view pricing and more.
MULTI-BEAM: 3/4 Wire Scanner Block - Diffuse, Range: 0.6 m, Input: depends on power block, Output: depends on power block, Interconnecting Pins

Overview

MULTI-BEAM: 3/4 Wire Scanner Block - Diffuse, Range: 0.6 m, Input: depends on power block, Output: depends on power block, Interconnecting Pins
Also known as: T18SP6DQ

Specifications

Type: Photo Sensor
Diameter: 18 mm
IP/NEMA Rating: NEMA 6P
Material: Thermoplastic
Volts DC Range: 10 - 30
Range: 0.600 m
Type: Photo Sensor
IP/NEMA Rating: NEMA 6P
Volts DC Range: 10 - 30
Diameter: 18 mm
Material: Thermoplastic
Range: 0.600 m