1 .50"(38.1mm) Panwrap, Nautral Flame Re

Item #: 210818

Cat #: PW150FR-LY

UPC: 074983107803

to view pricing and more.
Pan-Wrap™ split harness wrap, 1.5" (38.1mm), 50 ft. (15m) per reel, flame retardant polyethylene,

Overview

Pan-Wrap™ split harness wrap, 1.5" (38.1mm), 50 ft. (15m) per reel, flame retardant polyethylene,
Also known as: 074983107803, PW150FR-LY

Specifications

Color: Natural
Diameter: 1.500 in
Material: Polyethylene
Length: 50 ft
Color: Natural
Material: Polyethylene
Diameter: 1.500 in
Length: 50 ft