REXEL logo

Push Button, Cap Only, Amber, Push/Pull, 22.5mm, Illuminated

Item #: 2109
Cat #: 800MR-N159A
UPC: 662073280125
Sign In or Register to view pricing and more.
Push Button, Cap Only, Amber, Push/Pull, 22.5 mm, Illuminated, Round

Product Overview

Push Button, Cap Only, Amber, Push/Pull, 22.5 mm, Illuminated, Round
Also known as: 662073280125, 800MR-N159A

Specifications

Color: Amber
Type: Push/Pull, Color Cap
Size: 22.5 mm
Mounting: Screw On
Color: Amber
Size: 22.5 mm
Type: Push/Pull, Color Cap
Mounting: Screw On

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)