2 POLE HIGH DEN.

Item #: 21099

Cat #: 1492-GS2G005

UPC: 662072986134

to view pricing and more.
Documents & Guides
AB 1492-GS2G005 2 POLE HIGH DEN.

Overview

AB 1492-GS2G005 2 POLE HIGH DEN.
Also known as: 662072986134, 1492-GS2G005

Specifications

Poles: 2
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 65
Amps: 0.500
Poles: 2
Volts AC: 277, 480Y
Volts DC: 65
Family / Style: 1492
Mounting: DIN Rail
Amps: 0.500