CBL TIE 316 SST .27X12 MULTI-LOK

Item #: 211041

Cat #: TYS12-280C

UPC: 786210915357

to view pricing and more.
Documents & Guides
Multi-Lok 316 Stainless Steel Cable Tie, Black Nylon 11 Coated for High Temperature Applications, Weather and Ultraviolet Resistant, Length of 300mm (11.8 Inches), Width of 7mm (0.28 Inch), Thickness of 0.4mm (0.02 Inch), Tensile Strength Rating of 1112 Newtons (250 Pounds)

Overview

Multi-Lok 316 Stainless Steel Cable Tie, Black Nylon 11 Coated for High Temperature Applications, Weather and Ultraviolet Resistant, Length of 300mm (11.8 Inches), Width of 7mm (0.28 Inch), Thickness of 0.4mm (0.02 Inch), Tensile Strength Rating of 1112 Newtons (250 Pounds)
Also known as: 786210915357, TYS12-280C

Specifications

Weight Capacity: 250 lbs
Length: 12 in
Color: Black
Width: 0.276 in
Material: Stainless Steel
Weight Capacity: 250 lbs
Color: Black
Material: Stainless Steel
Length: 12 in
Width: 0.276 in