Hi Temp Wire-Nut® Wire Conn, 71B®Black, 25,000/Box

Item #: 211044

Cat #: 30-251

UPC: 783250302512

Sign In or Register to view pricing and more.
Documents & Guides
Ideal; Wire Connector; Wire-Nut®; High Temperature Twist-on; Number Of Conductors: 1 To 5; Conductor Range: 22 - 16 Awg, Min 2 - 22, Max 2-16; Material: Thermoplastic Polyester; Black; Voltage Rating: 300 V; Environmental Conditions:tough, Ul 94v-0 Flame-retardant Shell Rated At 150 Deg C (302 F); Model Number:71b; Width: 21/64 In; Height: 37/64 In

Overview

Ideal; Wire Connector; Wire-Nut®; High Temperature Twist-on; Number Of Conductors: 1 To 5; Conductor Range: 22 - 16 Awg, Min 2 - 22, Max 2-16; Material: Thermoplastic Polyester; Black; Voltage Rating: 300 V; Environmental Conditions:tough, Ul 94v-0 Flame-retardant Shell Rated At 150 Deg C (302 F); Model Number:71b; Width: 21/64 In; Height: 37/64 In

The IDEAL Wire-Nut® Wire Connector set new standards for innovation, quality and convenience when it was first introduced in 1928. As the first screw-on wire connector in America, it literally set the industry standard for years to come. With a fixed, square-wire spring and a positive grip shell, the Wire-Nut® is perfect to twist-on with fingers for a secure connection that will last. The refined wire range makes it the best choice for fine stranded wire applications. The Wire-Nut® also features a tough, flame-retardant thermoplastic shell that withstands environmental extremes and is reusable for easy circuit changes and addition. With five color-coded models available, Wire-Nut® Wire Connectors will handle any job from as small as #22 gauge wire up to #6 gauge wire.

Also known as: 783250302512, 30-251

Specifications

Standards: California Proposition 65
Standards: California Proposition 65