“Controlled” TR USB Receptacle, A/C, 20A/125V, Ivory

Item #: 2110914

Cat #: T5833-2I

UPC: 078477329771

to view pricing and more.
Documents & Guides
Dual Marked "Controlled" Combination Duplex Decora Receptacle And USB Charger Type A-C, 20 Amp 125 Volt, 2 Pole, 3-Wire, NEMA 5-15R, Ivory

Overview

Dual Marked "Controlled" Combination Duplex Decora Receptacle And USB Charger Type A-C, 20 Amp 125 Volt, 2 Pole, 3-Wire, NEMA 5-15R, Ivory
Also known as: 078477329771, T5833-2I

Specifications

Type: Tamper-Resistant, USB
Amps: 20
Color: Ivory
NEMA Configuration: 5-15R
Type: Tamper-Resistant, USB
Color: Ivory
Amps: 20
NEMA Configuration: 5-15R