UL489 40 A DC

Item #: 211146

Cat #: 1489-D2C400

UPC: 612598766826

to view pricing and more.
Documents & Guides
No Documents Available
AB 1489-D2C400 UL489 40 A DC

Overview

AB 1489-D2C400 UL489 40 A DC
Also known as: 612598766826, 1489-D2C400

Specifications

Poles: 2
Family / Style: 1489
Mounting: DIN Rail
Amps: 40
Volts DC: 500
Poles: 2
Mounting: DIN Rail
Volts DC: 500
Family / Style: 1489
Amps: 40