Cable Tie, Heavy, UV Rated Nylon, Black, 36" Long, 50/Bag

Item #: 21116

Cat #: L-36-175-0-L

UPC: 728494105581

to view pricing and more.
Documents & Guides
Cable Tie, Weather Resistant, 36 In Long, 175 lb Tensile Strength, UV Nylon, Black, 10-3/4 In Max Bundle Dia., 50 per Bag, Order in Multiples of 50, Heavy Cross Section

Overview

Cable Tie, Weather Resistant, 36 In Long, 175 lb Tensile Strength, UV Nylon, Black, 10-3/4 In Max Bundle Dia., 50 per Bag, Order in Multiples of 50, Heavy Cross Section

When strength, aesthetics, reliability and performance are required, knowledgeable professionals turn to the original and the best source for cable ties and accessories. Ty-Rap and Catamount fastening systems include a full range or cable ties, identification ties, clamps, mounting bases, harnessing aids and installing tools.

Also known as: 728494105581, L-36-175-0-L

Specifications

Weight Capacity: 175 lbs
Color: Black
Length: 36 in
Material: Nylon
Weight Capacity: 175 lbs
Length: 36 in
Color: Black
Material: Nylon