Masonry Screw, Hex Head, 1/4 x 1-1/4", Carbon Steel

Item #: 2112400

Cat #: 3902E

UPC: 705591156418

to view pricing and more.
Documents & Guides
Masonry Screw, Hex Head, 1/4 x 1-1/4 Inch, Carbon Steel, 100 Pack

Overview

Masonry Screw, Hex Head, 1/4 x 1-1/4 Inch, Carbon Steel, 100 Pack

The UltraCon+ fastening system is a complete family of screw anchors for light to medium duty applications in concrete, masonry block, brick, and wood base materials. The UltraCon+ is fast and easy to install and provides a neat, finished appearance. The UltraCon+ screw anchor is engineered with matched tolerance drill bits and installation tools designed to meet the needs of the user and also provide optimum performance. The UltraCon+ features a gimlet point for self-drilling into wood base materials without pre-drilling.

Also known as: 705591156418, 3902E, tapcon

Specifications

Length: 1 1/4 in
Color: Blue
Diameter: 1/4 in
Material: Carbon Steel
Length: 1 1/4 in
Diameter: 1/4 in
Color: Blue
Material: Carbon Steel