Diva Duo Dimmer, 600W, 120V, Black

Item #: 211295

Cat #: DVW-600PH-BL

UPC: 027557378987

to view pricing and more.
Documents & Guides
Diva Duo Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Preset, Color: Black. **Clamshell Packaging**

Overview

Diva Duo Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Preset, Color: Black. **Clamshell Packaging**

Diva Dimmer with Locator Light and Wallplate, Incandescent/Halogen, Single-pole,preset, clamshell packaging, 120V/600W in black

Also known as: 027557378987, DVW-600PH-BL

Specifications

Wattage: 600
Volts AC: 120
Type: Preset, Single-Pole, Decorator
Mounting: Surface
Color: Black
Poles: 1
Family / Style: Diva
Dimmable: Yes
Light Technology: Halogen
Wattage: 600
Type: Preset, Single-Pole, Decorator
Color: Black
Family / Style: Diva
Light Technology: Halogen
Volts AC: 120
Mounting: Surface
Poles: 1
Dimmable: Yes