10x10 90 Elbow Inside Openin

Item #: 211324

Cat #: F101090EINGV

UPC: 783510131470

to view pricing and more.
Ww, Type 1, 90? Elbow, Inside, Bulletin F40gf (galvanized Type 1 Lay-in Wirewayfittings), Size/dims: Fits 10.00x10.00, Material/finish: Galvanized

Overview

Ww, Type 1, 90? Elbow, Inside, Bulletin F40gf (galvanized Type 1 Lay-in Wirewayfittings), Size/dims: Fits 10.00x10.00, Material/finish: Galvanized

Lay-in Galvanized 90-Degree Elbow with Inside Opening are used for continuous run with 90-degree turns. Top and inside covers removable. Lay-in feature allows wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system.

Also known as: 783510131470, F101090EINGV

Features & Benefits

  • Lay-in Galvanized 90-Degree Elbow with Inside Opening are used for continuous run with 90-degree turns
  • Top and inside covers removable
  • Lay-in feature allows wires and cables can be laid in along wireway run
  • No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system

Specifications

IP/NEMA Rating: NEMA 1
Width: 10 in
Material: Steel
Height: 10 in
Angle: 90°
Color: Plain
IP/NEMA Rating: NEMA 1
Material: Steel
Angle: 90°
Width: 10 in
Height: 10 in
Color: Plain