90 Sweep Elbow, 10x10x16

Item #: 211325

Cat #: F101090SEGV

UPC: 783510456801

Sign In or Register to view pricing and more.
90-Degree Sweep Wireway Elbow for Large-Radius Turns, Material: Steel, Dimensions: 10" x 10" x 15.62"

Overview

90-Degree Sweep Wireway Elbow for Large-Radius Turns, Material: Steel, Dimensions: 10" x 10" x 15.62"

Lay-in Galvanized 90-Degree Sweep Elbows are used for large-radius turns. Lay-in feature allows wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system.

Also known as: 783510456801, F101090SEGV

Features & Benefits

  • Lay-in Galvanized 90-Degree Sweep Elbows are used for large-radius turns
  • Lay-in feature allows wires and cables can be laid in along wireway run
  • No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system

Specifications

IP/NEMA Rating: NEMA 1
Width: 10 in
Material: Steel
Height: 10 in
Angle: 90°
Color: Plain
IP/NEMA Rating: NEMA 1
Material: Steel
Angle: 90°
Width: 10 in
Height: 10 in
Color: Plain