MOLDED CASE

Item #: 211418

Cat #: HJL36125AASA

UPC: 606486282178

to view pricing and more.

Overview

SQD HJL36125AASA MOLDED CASE
Also known as: 606486282178, HJL36125AASA

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 125
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 18 kA
Interrupt Rating AC: 25 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 18 kA
Poles: 3
Amps: 125
Standards: California Proposition 65
Interrupt Rating AC: 25 kA