
to view pricing and more.
Documents & Guides
Features: For Connecting Front Main, Center, Rear Channel Speakers And Powered Subwoofer To The A/v Receiver, Output Terminals: Via Speaker Push Type Terminalswhich Accept Up To 14 Awg Speaker Wire, Size: 4 5/8 X 4 9/16 X 1 5/16in, Color:black
Overview
Features: For Connecting Front Main, Center, Rear Channel Speakers And Powered Subwoofer To The A/v Receiver, Output Terminals: Via Speaker Push Type Terminalswhich Accept Up To 14 Awg Speaker Wire, Size: 4 5/8 X 4 9/16 X 1 5/16in, Color:black
Also known as: 784891158056, CPHT200
Specifications
No Specifications Available