
Compact Fluorescent Lamp, 2-Pin, Dulux D, 9W, 3500K
Item #: 211478
Cat #: CF9DD/835/ECO
UPC: 046135211232
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 9 Watt, Bulb: DD (Quad Tube), Base: 2-Pin (G23-2), Lumens: 525, CRI: 82, Color Temperature: 3500K, Rated Average Life: 10,000 Hrs, Standard Case Qty: 50 *Sylvania Part # 21123* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Compact Fluorescent Lamp, 9 Watt, Bulb: DD (Quad Tube), Base: 2-Pin (G23-2), Lumens: 525, CRI: 82, Color Temperature: 3500K, Rated Average Life: 10,000 Hrs, Standard Case Qty: 50 *Sylvania Part # 21123* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135211232, CF9DD/835/ECO
Specifications
| Lumens: | 525 |
| Color Rendering Index (CRI): | 82 |
| Shape: | 2D (Double D) |
| Volts AC: | 120 |
| Wattage: | 9 |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | Fluorescent |
| Base: | 2-Pin (G23-2) |
| Lumens: | 525 |
| Shape: | 2D (Double D) |
| Wattage: | 9 |
| Light Technology: | Fluorescent |
| Color Rendering Index (CRI): | 82 |
| Volts AC: | 120 |
| Color Temperature: | 3500 (Neutral White) |
| Base: | 2-Pin (G23-2) |