Elbow 45-Degree Inside Opening, 6.00x6.00, Gray, Steel

Item #: 21150

Cat #: F66LE45B

UPC: 783510186203

Sign In or Register to view pricing and more.
Layin 45-Degree Elbows provide wireway runs with 45-degree turns. Three different elbows available. This 45-Degree Elbow Inside Opening, F66LE45B item measures 6.00x6.00 inches with a material of Steel colored Gray.

Overview

Layin 45-Degree Elbows provide wireway runs with 45-degree turns. Three different elbows available. This 45-Degree Elbow Inside Opening, F66LE45B item measures 6.00x6.00 inches with a material of Steel colored Gray.

Lay-in Hinged-Cover 45-Degree Elbows are used for continuous wireway runs with 45-degree turns. Because sections of lay-in wireway can be mounted with covers oriented in any direction, three different 45-degree elbows are available. Proper selection allows the user to maintain the same access and thereby preserve the lay-in feature for right-angle installations.

Also known as: 783510186203, F66LE45B

Features & Benefits

  • Lay-in Hinged-Cover 45-Degree Elbows are used for continuous wireway runs with 45-degree turns
  • Because sections of lay-in wireway can be mounted with covers oriented in any direction, three different 45-degree elbows are available
  • Proper selection allows the user to maintain the same access and thereby preserve the lay-in feature for right-angle installations

Specifications

IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Angle: 45°
IP/NEMA Rating: IP54, NEMA 12
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel
Angle: 45°