1
more

Vinyl Electric Tape 1700P, 1-1/2" x 66' Long, Printed
Item #: 2115158
Cat #: 80610737894
UPC: 054007507505
to view pricing and more.
Documents & Guides
Mining-Grade Vinyl Electrical Tape 1700P, 1-1/2 Inch x 66 Feet, Printed, Black
Overview
Mining-Grade Vinyl Electrical Tape 1700P, 1-1/2 Inch x 66 Feet, Printed, Black
3M™ Temflex™ 1700P is a 7 mil thick, mining-grade, vinyl electrical tape that is flame-retardant and printed with MSHA (Mine safety and health Administration) product approval. It is for use in MSHA-approved splicing kits and has excellent resistance to abrasion, moisture, alkalis, acid, copper corrosion and varying weather conditions without adding bulk.
Also known as: 054007507505, 80610737894
Specifications
| Length: | 66 ft |
| Width: | 1 1/2 in |
| Material: | Vinyl |
| Color: | Black |
| Length: | 66 ft |
| Material: | Vinyl |
| Width: | 1 1/2 in |
| Color: | Black |