Round Hole Duct, PVC,1.5X3X6',Black

Item #: 211637

Cat #: D1.5X3BL6

UPC: 074983210954

Sign In or Register to view pricing and more.
Panduct® flush cover type D round hole wiring duct, 1.5 W x 3 H, 6' length, PVC, black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® flush cover type D round hole wiring duct, 1.5 W x 3 H, 6' length, PVC, black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983210954, D1.5X3BL6

Specifications

Width: 1 1/2 in
Color: Black
Material: PVC
Height: 3 in
Length: 6 ft
Width: 1 1/2 in
Material: PVC
Length: 6 ft
Color: Black
Height: 3 in