CABLE TIE 40LB 14 NAT NYLON 1-PC B

Item #: 21168

Cat #: L-14-40-9-D

UPC: 728494933160

to view pricing and more.
Documents & Guides
CAT L-14-40-9-D CABLE TIE 40L

Overview

CAT L-14-40-9-D CABLE TIE 40L
Also known as: 728494933160, L-14-40-9-D

Specifications

Color: Natural
Weight Capacity: 40 lbs
Material: Nylon
Length: 14 in
Color: Natural
Material: Nylon
Weight Capacity: 40 lbs
Length: 14 in