Tape Refill Cartridge, 1" x 1"

Item #: 21172

Cat #: XSL-19-427

UPC: 662820600930

to view pricing and more.
Documents & Guides
Refill Labels, Self-Laminating Vinyl, Dimensions: 1" x 1", Wire Gauge: 12-10, Color: Black on White, Finish: Matte, Adhesive: Permanent Acrylic, Compatible With: Brady IDXPERT Printer, Includes: 250/Cartridge

Overview

Refill Labels, Self-Laminating Vinyl, Dimensions: 1" x 1", Wire Gauge: 12-10, Color: Black on White, Finish: Matte, Adhesive: Permanent Acrylic, Compatible With: Brady IDXPERT Printer, Includes: 250/Cartridge

Self-Laminating Vinyl (B-427) is an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing.

Also known as: 662820600930, XSL-19-427

Specifications

Type: Self Laminating, Label
Gauge: 10 AWG, 12 AWG
Width: 1 in
Length: 1 in
Material: Vinyl
Color: White
Type: Self Laminating, Label
Width: 1 in
Material: Vinyl
Gauge: 10 AWG, 12 AWG
Length: 1 in
Color: White