Conduit Body With Cover/Gasket, Type C, Size 2", Form 7

Item #: 21176

Cat #: LB67CG-TB

UPC: 786210916729

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type C, Size 2 Inch, Form 7, Malleable Iron, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type C, Size 2 Inch, Form 7, Malleable Iron, For Use With Rigid/IMC Conduit

T&B conduit bodies are installed in conduit systems to connect conduit sections, act as pull outlets when conductors are being installed, provide access for splices in branch conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes.

Also known as: 786210916729, LB67CG-TB

Specifications

Material: Malleable Iron
Family / Style: Form 7
Type: Type LB
Diameter: 2 in
Material: Malleable Iron
Type: Type LB
Family / Style: Form 7
Diameter: 2 in