Cable Tie, Nylon, Intermediate, White, 11.1" Long, 40lb Rating, 500/PK

Item #: 21182

Cat #: L-11-40-9-D

UPC: 728494933047

to view pricing and more.
Documents & Guides
Cable Tie, 6/6 Nylon, Intermediate Cross Section, White, 11.1" Long, .146" Wide, 3" Max Bundle Size, 40lb Rating, Order in Multiples of 500

Overview

Cable Tie, 6/6 Nylon, Intermediate Cross Section, White, 11.1" Long, .146" Wide, 3" Max Bundle Size, 40lb Rating, Order in Multiples of 500
Also known as: 728494933047, L-11-40-9-D

Specifications

Color: Natural
Length: 11 in
Weight Capacity: 40 lbs
Material: Nylon
Color: Natural
Weight Capacity: 40 lbs
Length: 11 in
Material: Nylon