80MM 115V 32 CFM FAN

Item #: 211833

Cat #: FAN80AC115

UPC: 623980624617

to view pricing and more.
Documents & Guides
80 MM, 32 CFM, 115V AC Fan

Overview

80 MM, 32 CFM, 115V AC Fan
Also known as: 623980624617, FAN80AC115

Specifications

Color: Black
Material: Plastic, Aluminum
Volts AC: 115
Color: Black
Volts AC: 115
Material: Plastic, Aluminum