Strap Bonding Clamp, Copper, Tinned, 8.63"–10.75" OD

Item #: 2118443

Cat #: LPC590

UPC: 782856646198

to view pricing and more.
Documents & Guides
CAD LPC590 CLAMP CU ADJUSTABL

Overview

CAD LPC590 CLAMP CU ADJUSTABL

Adjustable clamp for bonding pipes to lightning protection systems.

Also known as: 782856646198, LPC590

Features & Benefits

  • Adjustable clamp for bonding pipes to lightning protection systems

Specifications

Material: Copper
Depth: 2.500 in
Finish: Tinned
Material: Copper
Finish: Tinned
Depth: 2.500 in