Inverter, 25kW, 1000VDC, 208VAC

Item #: 2118740

Cat #: PVI-25TL-208

UPC:

to view pricing and more.
Documents & Guides
PV Inverter, 25 Kilowatts, 1000 Volt DC, 208 Volt AC

Overview

PV Inverter, 25 Kilowatts, 1000 Volt DC, 208 Volt AC

High efficiency at 97.0% peak and 96.5% CEC, wide operating voltages, broad temperature ranges and a NEMA Type 4X enclosure enable this inverter platform to operate at high performance across many applications. The product ships with the Rapid Shutdown Ready wirebox, fully integrated and separable with touch-safe fusing, monitoring, and AC and DC disconnect switches. The integrated Sunspec compliant PLC transmitter in the wirebox enables PVRSS certified module-level rapid shutdown when used with APsmart, NEP, and Tigo products.

Also known as: PVI-25TL-208

Specifications

Volts DC: 1000
Volts AC: 208
Wattage: 25 kW
Volts DC: 1000
Wattage: 25 kW
Volts AC: 208