Connection Cable, Pre-Wired, for 1771 to 1756 Module, 0.5m, (1.64')

Item #: 211880

Cat #: 1492-CONCAB005U

UPC: 612598662029

to view pricing and more.
Documents & Guides
Connection Cable, Pre-Wired, for 1771-OA to 1756-OA8E, Digital I/O Module, 0.5 meter, (1.64 Foot)

Overview

Connection Cable, Pre-Wired, for 1771-OA to 1756-OA8E, Digital I/O Module, 0.5 meter, (1.64 Foot)
Also known as: 612598662029, 1492-CONCAB005U

Specifications

Type: Connection Cable
Family / Style: 1492
Color: Black
Length: 0.500 m
Type: Connection Cable
Color: Black
Family / Style: 1492
Length: 0.500 m