Self Laminating Labels

Item #: 21189

Cat #: XSL-18-427

UPC: 662820600923

to view pricing and more.
Documents & Guides
Self Laminating Labels, Dimensions: 0.750" W x 1.000" H, Wire Gauge: 12-10, Color: Black on White/Translucent Tape

Overview

Self Laminating Labels, Dimensions: 0.750" W x 1.000" H, Wire Gauge: 12-10, Color: Black on White/Translucent Tape

Self-Laminating Vinyl (B-427) is an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing.

Also known as: 662820600923, XSL-18-427

Specifications

Type: Self Laminating, Label
Gauge: 10 AWG, 12 AWG
Material: Vinyl
Color: White
Width: 0.750 in
Type: Self Laminating, Label
Material: Vinyl
Width: 0.750 in
Gauge: 10 AWG, 12 AWG
Color: White