3/4" Liquidtight Steel Flex, Extreme Temp, Black, 100' Coil

Item #: 211907

Cat #: 039122

UPC: 714118391225

to view pricing and more.
3/4 Inch Liquidtight Flexible Metal Conduit (LFMC), Type HCX - Extreme (High/Low) Temperature, -76°F to +302°F (-60°C to +150°C), Zero Halogen, Black, 100 Foot Coil, Galvanized Steel Core, Thermoplastic Rubber (TPE) Jacket, UV Resistant, Extra Corrosion Resistant, Oil Resistant

Overview

3/4 Inch Liquidtight Flexible Metal Conduit (LFMC), Type HCX - Extreme (High/Low) Temperature, -76°F to +302°F (-60°C to +150°C), Zero Halogen, Black, 100 Foot Coil, Galvanized Steel Core, Thermoplastic Rubber (TPE) Jacket, UV Resistant, Extra Corrosion Resistant, Oil Resistant

Conduit used with standard liquid-tight connector for easy installation. IP 66/67 Rated when installed with approved connectors.

Also known as: 714118391225, 039122

Specifications

Diameter: 3/4 in
Length: 100 ft
Jacket: TPE
Color: Black
Material: Steel
Package Type: Coil
Family / Style: SEALTITE®
Type: HCX - Extreme Temperature/Zero Halogen
Diameter: 3/4 in
Jacket: TPE
Material: Steel
Family / Style: SEALTITE®
Length: 100 ft
Color: Black
Package Type: Coil
Type: HCX - Extreme Temperature/Zero Halogen