MIL 48-53-2570 AIRSNAKE EXTEN

Item #: 2119553

Cat #: 48-53-2570

UPC: 045242004362

Sign In or Register to view pricing and more.
Documents & Guides
MIL 48-53-2570 AIRSNAKE EXTEN

Overview

MIL 48-53-2570 AIRSNAKE EXTEN

The M12™ AIRSNAKE™ is the industry’s only drain cleaning machine designed to clear through drain covers and traps with powered air. The M12 AIRSNAKE™ allows users to clear clogged drains while leaving fixtures and drain covers intact. Designed for 1 in. to 4 in. drain lines, the M12™ AIRSNAKE™ has the power to clear up to 35 Ft., past vent stacks and tees while the variable pressure dial allows for control on delicate pipe systems. Powered air flushes water out pipes, completely removing grease and sludge from pipe walls. With the ability to work over sinks and eliminate retrieval mess, drain professionals, plumbers, and facility maintenance will be able to work faster when clearing clogs. Powered by REDLITHIUM™ battery pack which delivers more work per charge and more work over pack life than the competitors. REDLINK™ Intelligence provides optimized performance and overload protection against abusive situations.

Also known as: 045242004362, 48-53-2570

Features & Benefits

  • Compatible with the M12™ AIRSNAKE™ and all attachments
  • Quick change head for easy swap out of drain plug attachments
  • Work in up to 20 in. of standing water
  • Easily reach drains in deep basins and toilets
  • Easily reach drains in deep basins
  • Connects to all AIRSNAKE™ drain attachments
  • Compatible with the M12 AIRSNAKE™ drain cleaning air gun and all drain attachments

Specifications

No Specifications Available