Round Hole Duct, PVC,1.5X4X6',White

Item #: 211985

Cat #: D1.5X4WH6

UPC: 074983211203

to view pricing and more.
Documents & Guides
Panduct® flush cover type D round hole wiring duct, 1.5 W x 4 H, 6' length, PVC, white, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® flush cover type D round hole wiring duct, 1.5 W x 4 H, 6' length, PVC, white, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983211203, D1.5X4WH6

Specifications

Width: 1 1/2 in
Height: 4 in
Color: White
Material: PVC
Length: 6 ft
Width: 1 1/2 in
Color: White
Length: 6 ft
Height: 4 in
Material: PVC