N Series FG Enclosure, N12, 36x30x12

Item #: 212014

Cat #: N363012

UPC: 785928221705

to view pricing and more.
Documents & Guides
N Series Enclosure, NEMA 12, Stainless Steel Hinged, Latched Down Cover, Size/Dims: 36" x 30" x 12", Material/Finish: Fiberglass/Gray

Overview

N Series Enclosure, NEMA 12, Stainless Steel Hinged, Latched Down Cover, Size/Dims: 36" x 30" x 12", Material/Finish: Fiberglass/Gray

The Wall Mount Series was designed for use in larger space control systems and machine tool control panels. They are well suited for both indoor and outdoor environments.

Also known as: 785928221705, N363012

Specifications

Width: 30 in
Color: Gray
Material: Fiberglass
Depth: 12 in
Height: 36 in
IP/NEMA Rating: NEMA 12
Width: 30 in
Material: Fiberglass
Height: 36 in
Color: Gray
Depth: 12 in
IP/NEMA Rating: NEMA 12