12W CFL Retrofit LED Lamp, 30K

Item #: 2120642

Cat #: 476077

UPC: 046677476076

to view pricing and more.
Documents & Guides
LED Replacement Lamp, 12W LED Horizontal Lamp sub for 4-PIN G24q/GX24-series (electronic ballast) CFL Downlights. Color: 3000K, CRI: 82. Lumens: 1400, Replaces 26W (32W and 42W socket compatible also) CFLs (4-pin). Philips 12PLC/T LED/32H/830/IF/4P: P/N 47607-7, Mdl# 9290018198. DLC # PO8NB9Q1. *** NOTE: Philips LED InstantFit lamps will only operate properly on compatible instant-start ballasts. ***

Overview

LED Replacement Lamp, 12W LED Horizontal Lamp sub for 4-PIN G24q/GX24-series (electronic ballast) CFL Downlights. Color: 3000K, CRI: 82. Lumens: 1400, Replaces 26W (32W and 42W socket compatible also) CFLs (4-pin). Philips 12PLC/T LED/32H/830/IF/4P: P/N 47607-7, Mdl# 9290018198. DLC # PO8NB9Q1. *** NOTE: Philips LED InstantFit lamps will only operate properly on compatible instant-start ballasts. ***
Also known as: 046677476076, 476077

Specifications

Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Wattage: 12
Shape: PL-C (Quad Tube), CFQ (Quad Tube)
Lumens: 1350
Base: 4-Pin (G24q), 4-Pin (GX24Q)
Standards: DLC Listed (Standard)
Color Temperature: 3000 (Warm White)
Wattage: 12
Lumens: 1350
Standards: DLC Listed (Standard)
Color Rendering Index (CRI): 82
Shape: PL-C (Quad Tube), CFQ (Quad Tube)
Base: 4-Pin (G24q), 4-Pin (GX24Q)