Conduit Body, Type: T, Size: 2", Series 5, Malleable Iron

Item #: 212074

Cat #: OT-6M

UPC: 783936480770

to view pricing and more.
Documents & Guides
Conduit Body, Type: T, Size: 2 Inch, Series 5, Malleable Iron, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type: T, Size: 2 Inch, Series 5, Malleable Iron, For Use With Rigid/IMC Conduit

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936480770, OT-6M

Features & Benefits

  • Raintight when used with gasketed covers.
  • Malleable iron suitable for use in concrete.
  • Interchangeable with competitive products.
  • Stainless steel screws on stamped and cast covers.
  • Tapered threaded hubs (NPT).

Specifications

Type: Type T
Material: Iron
Hub Diameter: 2 in
Type: Type T
Hub Diameter: 2 in
Material: Iron