2POS,KNOB,A-C,BLU,BP,ILL

Item #: 2121262
Cat #: M2SS2-11L
UPC:
Sign In or Register to view pricing and more.
Modular 2 position selector switch with blue illuminated actuator and 22mm mounting, actuator position is maintained at A and C.

Overview

Modular 2 position selector switch with blue illuminated actuator and 22mm mounting, actuator position is maintained at A and C.
Also known as: M2SS2-11L

Specifications

Color: Blue
Family / Style: Modular
Type: Non-Illuminated, Maintained, 3 Position, Selector Switch
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: Blue
Type: Non-Illuminated, Maintained, 3 Position, Selector Switch
Family / Style: Modular
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4

Customer Reviews

No reviews for this product
(0)