Relay, Overload, Melting Alloy, 3P, 45A, Size 2, Separate Mount

Item #: 212209

Cat #: 9065SEO8

UPC: 785901893707

to view pricing and more.
Relay, Overload, Melting Alloy, 3 Pole, 45 Amp, Size 2, 600 Volt AC, Separate Mount

Overview

Relay, Overload, Melting Alloy, 3 Pole, 45 Amp, Size 2, 600 Volt AC, Separate Mount
Also known as: 785901893707, 9065SEO8

Specifications

Poles: 3
Amps: 45
Volts DC: 600
Type: Melting Ally, Relay, Overload
Volts AC: 600
Size: 2
Standards: California Proposition 65
Poles: 3
Volts DC: 600
Volts AC: 600
Standards: California Proposition 65
Amps: 45
Type: Melting Ally, Relay, Overload
Size: 2