
MC Cable, PVC Coated Aluminum Flex, 10/2 Solid, 250'
Item #: 212218
Cat #: MCALPVCCTD102SOLWG250CL
UPC:
to view pricing and more.
Documents & Guides
MC Cable, PVC Coated Aluminum Flex, 10/2 Solid, 250'
Overview
MC Cable, PVC Coated Aluminum Flex, 10/2 Solid, 250'
Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.
Also known as: MCALPVCCTD102SOLWG250CL
Specifications
| Gauge: | 10 AWG |
| Length: | 250 ft |
| Conductors: | 2 |
| Material: | Copper |
| Color: | Gray |
| Volts AC: | 600 |
| Stranding: | Solid |
| Jacket: | PVC Coated Aluminum |
| Package Type: | Coil |
| Gauge: | 10 AWG |
| Conductors: | 2 |
| Color: | Gray |
| Stranding: | Solid |
| Package Type: | Coil |
| Length: | 250 ft |
| Material: | Copper |
| Volts AC: | 600 |
| Jacket: | PVC Coated Aluminum |