1G WHITE TL.RCPT.

Item #: 212276

Cat #: 86229

UPC: 095327862295

to view pricing and more.
Documents & Guides
No Documents Available
Wallplate, 1.73IN ID Hole, 30 Amp 3 And 4 Wire TL Receptacle, Standard: UL 883, Size: 2.75 X 4.5IN, Number of Gang: 1, Cutout: (1) Receptacle, Material: Steel, Thickness: 0.03IN, Color: Semi Gloss White

Overview

Wallplate, 1.73IN ID Hole, 30 Amp 3 And 4 Wire TL Receptacle, Standard: UL 883, Size: 2.75 X 4.5IN, Number of Gang: 1, Cutout: (1) Receptacle, Material: Steel, Thickness: 0.03IN, Color: Semi Gloss White
Also known as: 095327862295, 86229

Specifications

Shape: Square
Color: Silver
Material: Steel
Shape: Square
Material: Steel
Color: Silver