Jobsite Saw PRO with Mobile Cart Assembly - 15A, 120V, 60Hz, w/ Cart & Dust Guard

Item #: 2123435

Cat #: JSS-120A60

UPC: 857766003680

to view pricing and more.
Documents & Guides
Jobsite Saw PRO with Mobile Cart Assembly - 15A, 120V, 60Hz, includes Cart & Dust Guard

Overview

Jobsite Saw PRO with Mobile Cart Assembly - 15A, 120V, 60Hz, includes Cart & Dust Guard

The SawStop Jobsite Saw Pro delivers durability, innovation and precision with a design that’s built for the worksite. Take the world’s safest saw wherever the job takes you.

Also known as: 857766003680, JSS-120A60

Features & Benefits

  • Solid Hi-Low T-Style Fence with Ergolock: Slides easily and locks firm with the push of the innovative Ergolock. 25 1/2” rip capacity
  • Active Dust Collection Blade Guard: Captures above table dust, helping to ensure a safer and cleaner workspace
  • Class-Leading Table Depth: 24 5/8” table depth means better accuracy and easier, safer cutting
  • Stowed Dimensions: 26 1/2" L x 29" W x 45" H
  • Easy Mobility: Simple, intuitive action extends the Mobile Cart for use and collapse the cart for transport
  • One Turn Elevation: Raise and lower the blade in just one turn on the handwheel

Specifications

Width: 29 in
Length: 48 in
Height: 36 in
Weight: 113 lb
Width: 29 in
Height: 36 in
Length: 48 in
Weight: 113 lb