Titanium Series Premium Woodworking Blade - 80 Tooth

Item #: 2123444

Cat #: BTS-P-80HATB

UPC: 857766003208

to view pricing and more.
Documents & Guides
80T Titanium Series Premium Saw Blade – 80 Tooth, High ATB, Plywood Blade

Overview

80T Titanium Series Premium Saw Blade – 80 Tooth, High ATB, Plywood Blade

A premium, precision balanced, fully tensioned and heat treated high-tooth blade for cutting plywood and solid surfaces like melamine and MDF.

Also known as: 857766003208, BTS-P-80HATB

Features & Benefits

  • Quality engineered, long-life blade for professional and heavy-duty use
  • Laser cut expansion slots help prevent vibration, noise and heat buildup
  • Extra large teeth made of the highest-grade tungsten carbide resist dulling and can be re-sharpened multiple times
  • Titanium coating for extended wear and smoother, more accurate cuts
  • High ATB, 5/8” arbor, 1/8” kerf, Rake angle -5°, Top Angle 40°, Plate thickness 0.094”, Tooth thickness 0.098”

Specifications

Weight: 2 lb
Width: 10 in
Length: 10 in
Weight: 2 lb
Length: 10 in
Width: 10 in