Conduit Body, Type: LB, Size: 4", Cover/Gasket, Aluminum

Item #: 212357

Cat #: MOLB-0

UPC: 783936410159

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: LB, Size: 4 Inch, Includes Cover and Gasket, Material: Aluminum, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type: LB, Size: 4 Inch, Includes Cover and Gasket, Material: Aluminum, For Use With Rigid/IMC Conduit

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936410159, MOLB-0

Specifications

Diameter: 4 in
Material: Aluminum
Diameter: 4 in
Material: Aluminum