Relay, Ice Cube, 8-Pin, 2PDT, 10A, 110VAC Coil, with Options

Item #: 212383

Cat #: 700-HA32A11-3-4

UPC: 662072619735

to view pricing and more.
Documents & Guides
Relay, Ice Cube, General Purpose, Tube, 8 Pin, 10 Amp Contacts, 110 Volt AC Coil, 2-Pole Double Throw, Push to Test, Manual Override, LED Options

Overview

Relay, Ice Cube, General Purpose, Tube, 8 Pin, 10 Amp Contacts, 110 Volt AC Coil, 2-Pole Double Throw, Push to Test, Manual Override, LED Options
Also known as: 662072619735, 700-HA32A11-3-4

Specifications

Poles: 2
Amps: 10
Type: Relay, IceCube
Base: 8-Pin
Poles: 2
Type: Relay, IceCube
Amps: 10
Base: 8-Pin