Cable Tie, 8.0L (203mm), Intermediate, T

Item #: 212389

Cat #: PLT2I-M76

UPC: 074983548149

Sign In or Register to view pricing and more.
Documents & Guides
Pan-Ty® locking cable tie, intermediate cross section, 8.0 (203mm) length, TEFZEL, aqua, 1000 pc.

Overview

Pan-Ty® locking cable tie, intermediate cross section, 8.0 (203mm) length, TEFZEL, aqua, 1000 pc.
Also known as: 074983548149, PLT2I-M76

Specifications

Width: 0.142 in
Weight Capacity: 40 lbs
Color: Aqua Blue
Material: Tefzel
Length: 8 in
Size: Intermediate
Product Thickness: 0.045 in
Family / Style: Pan-Ty®
Width: 0.142 in
Color: Aqua Blue
Length: 8 in
Product Thickness: 0.045 in
Weight Capacity: 40 lbs
Material: Tefzel
Size: Intermediate
Family / Style: Pan-Ty®