Plastic Low Voltage Mounting Plate, 3, 4 Gang

Item #: 21239

Cat #: MP34P

UPC: 782856355663

to view pricing and more.
Documents & Guides
Mounting Bracket. 3-Gang, Low Voltage, Device Mount, Non-Metallic. For use with Low Voltage Class 2 Applications. Fits 1/4" to 1-1/4" Drywall.

Overview

Mounting Bracket. 3-Gang, Low Voltage, Device Mount, Non-Metallic. For use with Low Voltage Class 2 Applications. Fits 1/4" to 1-1/4" Drywall.

No sharp metal edges with plastic design Fast, easy way to install No installation tools required to secure bracket in the drywall opening Serrated interlocking system secures tightly Template points on brackets help eliminate multiple measurement markings during installation Recessed design helps assure flush mount of device Eliminates the need for electrical boxes on low voltage class 2 applications

Also known as: 782856355663, MP34P

Features & Benefits

  • No sharp metal edges with plastic design
  • Fast, easy way to install
  • No installation tools required to secure bracket in the drywall opening
  • Serrated interlocking system secures tightly
  • Template points on brackets help eliminate multiple measurement markings during installation
  • Recessed design helps assure flush mount of device
  • Eliminates the need for electrical boxes on low voltage class 2 applications

Specifications

Gangs: 3
Finish: Plain
Material: Acrylonitrile Butadiene Styrene
Gangs: 3
Material: Acrylonitrile Butadiene Styrene
Finish: Plain