Solid Raceway, PVC, 76.2mm X 76.2mm X 6'

Item #: 212395

Cat #: FS3X3BL6NM

UPC: 074983611584

to view pricing and more.
Panduct® type FS solid wall wiring duct, 3 W x 3 H, 6' length, PVC, black, no mounting holes.

Overview

Panduct® type FS solid wall wiring duct, 3 W x 3 H, 6' length, PVC, black, no mounting holes.
Also known as: 074983611584, FS3X3BL6NM

Specifications

Length: 20 ft
Material: Steel
Length: 20 ft
Material: Steel