Fluorescent Lamp, Preheat, T8, 48", 32W, 3500K

Item #: 212414
Cat #: F32T8/735/ECONOMY/ECO
UPC: 046135215971
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Preheat, T8, 48 inch, 32 Watt, Medium Bipin, 3500K, Lumens: 2850, 75 CRI, Standard Case Qty: 36 Sylvania Part # 21597

Overview

Fluorescent Lamp, Preheat, T8, 48 inch, 32 Watt, Medium Bipin, 3500K, Lumens: 2850, 75 CRI, Standard Case Qty: 36 Sylvania Part # 21597
Also known as: 046135215971, F32T8/735/ECONOMY/ECO

Specifications

Wattage: 32
Color Rendering Index (CRI): 75
Length: 4 ft, 48 in
Material: Glass
Lumens: 2850
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Wattage: 32
Length: 4 ft, 48 in
Lumens: 2850
Light Technology: Fluorescent
Color Rendering Index (CRI): 75
Material: Glass
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)