MOLDED CASE

Item #: 212449

Cat #: HGL36125AASA

UPC:

to view pricing and more.
Documents & Guides
SQD HGL36125AASA MOLDED CASE

Overview

SQD HGL36125AASA MOLDED CASE
Also known as: HGL36125AASA

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 125
Volts AC: 600
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 18 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating AC: 18 kA
Poles: 3
Amps: 125
Interrupt Rating DC: 20 kA